Abbotsford
cfifsf24

PHILIPS LIGHTING 2 ft x 4 ft Surface Mount Field Assembly Kit

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:FSF24

Description

2'x4' surface mount field assembly kit (field assembled).

Specifications

Brand Name Day-Brite CFI Item Name 4 in Frame
Type Deep Field Surface Width 48-1/4 in
Depth 3-3/4 in For Use With 2X4 LED Panel
Application For Renovations and New Construction Opportunities Where Surface Mounting is a Necessity

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok