Abbotsford
ykl2blt446ladplp840

ACUITY 243NUT 2 ft x 4 ft 120V-277V 4000K 4600LM 82CRI BLT Series Low-Profile Recessed LED Troffer (Curved, Linear Prisms), White

Price $206.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243NUT

Description

The BLT Best-in-Value Low Profile LED luminaire features a popular center basket design that offers a clean, versatile style and volumetric distribution. High efficacy LED light engines deliver energy savings and low maintenance compared to traditional sources. An extensive selection of configurations and options make the BLT the perfect choice for many lighting applications including schools, offices and other commercial spaces, retail, hospitals and healthcare facilities. The low profile BLT design (2-3/8") also makes it an excellent choice for renovation projects.

Specifications

Brand Name Lithonia Lighting Item Name LED Troffer
Type Low Profile, Dimmable, Rectangular Voltage Rating 120 - 277 V
Fixture Wattage 38 W Lamp Type LED
Housing Finish Gloss White DLC Y
DLC Code P7AWZABJ DLC Class Standard
DLC Version 5 Series 2BLT4
Average Life 60000 hr Light Color Cool White
Color Temperature 4000 K Color Rendering Index (CRI) 82
Lens Type Curved, Linear Prism Lumens 4600 lm
Mounting Type Recessed/Ceiling Dimensions 2 ft L x 4 ft W x 2-3/8 in H
Standards CSA Certified, DLC Listed Application For Schools, Offices and other Commercial Spaces, Retail, Hospitals and Healthcare Facilities
UPC 190887468649

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok