Abbotsford
ykl2gtl2347lp835

ACUITY 225FFT 2 ft x 2 ft 347V 3500K 2GTL Series LED Recessed Troffer, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:225FFT
Documents Documents

Description

The benefits of LED lighting get even better when that lighting comes with options to suit your needs — and a price to suit your budget. The GTL Series LED troffer is a specifiable, general-purpose recessed LED troffer that offers flexibility for budget-constrained spaces.The GT Series LED recessed troffer's economical, solid-state lighting is ideal for new construction, renovation and retrofit opportunities. It is ideal for the broad range of applications where general-purpose fluorescent lighting currently prevails including offices, schools and commercial general-ambient applications.

Specifications

Brand Name Lithonia Lighting Item Name Troffer
Type Dimmable Voltage Rating 347 V
Fixture Wattage 43 W Lamp Type LED
Series 2GTL Average Life 72000 hr
Light Color Bright White Color Temperature 3500 K
Color Rendering Index (CRI) 80 Lens Type #12 Pattern Prismatic Acrylic
Mounting Type Recessed Housing Material Steel
Dimensions 24 in L x 24 in W x 3-1/4 in D Standards CSA Certified, DLC Certified
Application For A Wide Range of Applications Such as Schools, Offices and Hospitals UPC 820476012235

Packages

1 - UNIT - 1 56 - SKID - 56
This website uses cookies to ensure you get the best experience on our website. Read more
Ok