Abbotsford
yklcpx2x46000lm40km2

ACUITY 2628H4 2ft x 4ft 4000K 6000LM 80CRI CPX Series LED Lay-In Panel, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:2628H4

Description

The CPX Series LED is a low-glare panel featuring an external driver. This cost-effective, reliable flat panel is visually comfortable and can be recessed mounted. Suitable for many applications such as schools, offices, retail, convenience stores, hospitals, healthcare facilities and other commercial spaces. Certain airborne contaminants can diminish integrity of acrylic.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Flat Panel Voltage Rating 120 - 277 V
Lamp Type LED - Static Housing Finish White
DLC Y DLC Code PX1K0BID
DLC Class Standard DLC Version 5
Series CPX Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 80
Ballast Type 0 - 10 V Dimming Lens Type Satin White
Lumens 6000 lm Mounting Type Recessed/Surface/Suspended
Housing Material Extruded Aluminum Dimensions 47.8 in L x 23.8 in W x 1.7 in D
Includes Integral T-Bar Clips Standards CSA Certified, DLC Listed, IC Rated, NSF Certified, NOM Certified
Application For Schools, Commercial Office or Small Retail Footprint Projects

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok