Abbotsford
gmlgmr3www

GM LIGHTING GMR-3WW-W 3W 12VDC 3500K 110LM GMR Series LEDTASK Mini LED Dimmable Recessed Downlight, White

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:GMR-3WW-W

Description

GM Lighting introduces a mini-recessed, shallow mount (1-3/8”) downlight in a compact, 12VDC luminaire. Perfect as a mini downlight or puck, this tiny fixture works well in book shelves, entertainment centers, marine and aircraft, or anywhere that discreet, shallow mount lighting is required.FEATURES:• 3W flush mounted LED lamp• Dimmable utilizing GM Lighting 12VDC Dimmable Power Supplies• Warm white 3500K• For use with remote power supply• 72” wire leads and steel mounting springs• ETL listed for interior use only

Specifications

Brand Name GM Lighting Item Name Recessed Downlight
Type Symmetric, Dimmable, Mini Voltage Rating 12 V
Lamp Type LED Not Exchangeable Housing Finish Matt White
Lamp Wattage 3 W Color Temperature 3500 K
Ballast Type Electronic Transformer Housing Material Steel
Includes Control Unit

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok