×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
difslc007sbk

RJ CROSS SLC-007SBK CHANNEL ALUM SURF 8ft45 DEG OPAL LENS BLK

Price $121.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SLC-007SBK

Description

Black 45 Deg Anodized Aluminum LED Extrusion that comes complete with three clear mounting clips, two end caps and an opal polycarbonate lens.

Specifications

Brand Name RJCROSS Item Name Diffusion LED Channel
Material Aluminum Color/Finish Anodized/Black
Dimensions 8 ft L

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok