GM LIGHTING 98 ft-6 inch 24VDC 4000K 94CRI Standard Output ESR Series LEDTENSITY Flexible LED Linear Tape
Description
LEDTENSITY is a 94CRI flexible LED linear tape that features superior construction and easy mounting. Excellent color rendition and high lumens make this tape perfect for wherever superior color rendition and optimum optics are required. KEY FEATURES:• Flexible LED tape that is cuttable in the field (every 6 diodes or 4"/102mm)• Mounts with 3M VHB double stick tape (attached) or mounting channels• Flexible SureTite tape to tape and tape to power supply connectors available (see below)• Dimmable• Maximum run on a given lead is 32' (std. output) and 16' (high output)• Shipped in anti-static packaging
Specifications
Brand Name | GM Lighting | Sub Brand | LEDtensity™ |
Item Name | LED Tape Light | Type | Flexible, Standard Output, Dimmable, Linear |
Voltage Rating | 24 VDC | Lamp Type | LED |
Length | 16 ft 4 in | Series | ESR |
Lamp Wattage | 2.2 W/ft | Number of Lamps | 150 |
Light Output | 161 lm/ft | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 94 |
Width | 3/8 in | Height | 1/8 in |
Includes | 24 in Lead and (3) ESTW-60 Connectors | Standards | UL Listed |
UPC | 849951007429 |
Packages
1 - UNIT - 1 |