Abbotsford
gmlltr30024-35

GM LIGHTING LTR30024-35. 5M 3500K 24VDC LEDtask LTR30024 Series High Output Flexible LED Linear Ribbon

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTR30024-35.

Description

GM Lighting’s 24VDC High Output Flexible LED Linear Tape is perfectly suited for cove lighting, architectural detail illumination, theme lighting and accent lighting.KEY FEATURES:• 24V• Dimmable• 5 Meter Reel - 16'4"• 300 LED's per reel• No harmful UV rays• 50,000 hour life• 120° Viewing Angle• Mounts into Tight Spaces• Even Illumination - No Shadowing• Utilizes 3M Double Stick Mounting Tape• Accessories Allow for Multiple Configuration

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok