Abbotsford
gmlltrscob24v3w27k16

GM LIGHTING 16ft 24V 3W/FT 2700K LTR-S Spec Series COB LED Flexible Tape

Inventory
Unavailable for order at Abbotsford
Manufacturer:GM LIGHTING
Manufacturer #:LTR-S-COB-24V-3.0W-27K-16

Description

GM's Specification Series Flexible LED COB Tape combines style and technology with reliability with 90+CRI and cuttable in the field every 1". LM80 and IP20 rated. Reel includes 24" lead affixed to tape with (3) ESTW-60 Sure-Tite connectors.

Specifications

Brand Name GM Lighting Item Name Chip On Board LED Tape Light
Type Flexible, Linear, Ribbon, Seamless Voltage Rating 24 VDC
Lamp Type LED Number of Lamps 156
Series LTR-S Spec Lamp Wattage 3 W/ft
Color Temperature 2700 K Color Rendering Index (CRI) 95
Lumens 255 lm/ft Dimensions 16 ft 4 in L x 0.39 in W x 0.039 T
Includes (3) ESTW-60 Sure-Time Connectors Standards Class II, UL, ETL Listed and Title 24 Compliant
Application For Dry Location UPC 849951014359

Packages

1 - UNIT - 1 16 - UNIT - 16
This website uses cookies to ensure you get the best experience on our website. Read more
Ok