Abbotsford
gmlltrp24v15w40k100

GM LIGHTING 100ft 24V 1.5W/FT 4000K LTR-P Pro Series Flexible LED Tape

Price $593.40 / EA Eco fees: $0.45
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTR-P-24V-1.5W-40K-100

Description

GM’s 1.5W Pro Series Flexible LED Tape combines style and technology with reliability. The Pro Series is ea professional LED linear solution.FEATURES:- 1.5W / ft.- 90+ CRI- Dry location- 120 LED's per meter- Cuttable every 2"- Premium diodes- 120° viewing angle- Dimmable- 3M adhesive back- Maximum runs on a given lead are 32'8" or 60'- Includes Sure-tite connectors- UL certification- 5 year warranty when paired with GM power supply

Specifications

Brand Name GM Lighting Item Name LED Tape Light
Type Flexible, Dimmable, Adhesive Back Voltage Rating 24 VDC
Fixture Wattage 1.5 W Lamp Type LED
Series LTR-P Pro Color Temperature 4000 K
Color Rendering Index (CRI) 90 Lumens 144 lm
Dimensions 100 ft L Includes ESTW-60 Sure-Time Connectors
Standards UL Listed Application For Dry Location
UPC 849951013574

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok