Abbotsford
gmlltrpwp24v15w27k16

GM LIGHTING 16ft 1.5W/FT 24V 2700K LTR-P Pro Series Wet Location Flexible LED Tape

Price $193.17 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTR-P-WP-24V-1.5W-27K-16

Description

GM's Professional wet location series flexible LED tape combines style and technology with reliability for outdoor applications. Designed for professional installations that demand a high level of quality, the LTR-P-WP Series includes a wide array of key features and is available in customizable runs in 2 inch increments (by factory). Do not submerge in water.

Specifications

Brand Name GM Lighting Item Name LED Tape Light
Type Dimmable Voltage Rating 24 VDC
Lamp Type LED Length 16 ft - 4 in
Series LTR-P Professional Lamp Wattage 1.5 W
Light Output 109 lm Light Color Warm White
Color Temperature 2700 K Color Rendering Index (CRI) 90+
Enclosure Type IP65 Mounting Type Adhesive Backing
Width 0.39 in Height 0.039 in
Includes Sure-Tite Connectors Standards Class II, ETL Listed, NFPA 70, NEC section 410.16 (A)(3) and 410.16 (C)(5), UL Listed
Application For Residential and Industrial UPC 849951013949

Packages

1 - UNIT - 1 16 - UNIT - 16
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok