Abbotsford
gmlsdp3w

GM LIGHTING SDP-3-W 3W 12VDC 3000K SDP Series Dimmable Puck Light, White

Price $47.16 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:SDP-3-W

Description

GM Lighting's 3W Accent / Task Dimmable Puck is an easy to install solution for under cabinet lighting where shallow surface mount ability is desired, as well as a modern, clean look. The SDP Series packs in a lot of features that will insure years of maintenance free, warm and natural illumination.KEY FEATURES:• Shallow surface mount (1") or Recessed• 12VDC Dimmable• Captive frosted lens• 3W LED• 3000K warm natural light• 110 lumens per puck• 80+ CRI• 12volt DC allows for easy install and power supply selection.• 3 puck kit power supply is available for convenient installation.

Specifications

Brand Name GM Lighting Item Name LED Puck Light
Type Direct Outlet, Symmetric Voltage Rating 12 VDC, 1 - 10 V Dimming
Fixture Wattage 3 W Lamp Type Not Exchangeable LED
Housing Finish White, Matte Length 66.675 mm
Lamp Wattage 3 W Light Output 110 lm
Color Temperature 3000 K Color Rendering Index (CRI) 80
Ballast Type Electronic Transformer Mounting Type Ceiling, Surface
Width 66.675 mm Height 25.4 mm
Includes Control Unit UPC 849951005210

Packages

1 - UNIT - 1 12 - UNIT - 12
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok