Abbotsford
gmlspm130bz

GM LIGHTING SPM-1-30-BZ 1.2W 12VDC 3000K SPM Series Surface/Recess Mount LED Slim Puck Mini wafer, Bronze

Price $23.77 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:SPM-1-30-BZ

Description

Perfect for compact areas where superior lighting is key and mounting depth is limited. Slim Puck Mini is a spring loaded, easy to mount recess puck that delivers up to 95 lumens.FEATURES:• 12VDC operation• Dimmable (ELV or MLV)*• Recess mount• Spring loaded installation• 48" leads• Max. pucks - 20 per lead• ETL• 5 year warranty

Specifications

Brand Name GM Lighting Item Name LED Slim Puck Mini Light
Type Dimmable, Spring Loaded Voltage Rating 12 VDC
Lamp Type LED Housing Finish Bronze
Lamp Wattage 1.2 W Light Output 90 W
Color Temperature 3000 K Color Rendering Index (CRI) 80+
Lens Type PMMA Polycarbonate Difuser Mounting Type Recessed
Housing Material Aluminum Width 1-5/16 in
Height 9/16 in Includes 48 in 24 AWG Lead
Standards cETLus Listed UPC 849951009713

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok