dalk4005frsn

DALS LIGHTING K4005FR-SN 12VDC K4005FR Series High Power LED Puck Kit, Satin NIckel

In Stock
Price $59.98 $68.68 / EA Eco fees: $0.45
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:k4005fr-sn

Description

These robust LED pucks featuring a frosted lens deliver highly efficient punches of white light for under-cabinet applications, including kitchens. KEY FEATURES: - Warm white light - Excellent color rendering - Superior LED performance and lifespan - Smooth 360° wide spread - Minimal heat emission - Extra low profile - Color-matched metal surface adapter included - Brighter than 20W halogen equivalent pucks

Specifications

Brand Name DALS Lighting Sub Brand "ERROR:#N/A"
Item Name LED Puck Light Kit Type Direct Outlet, Symmetric
Voltage Rating 12 V Fixture Wattage 2.1 W
Lamp Type Not Exchangeable LED (Lamp Included) Housing Finish Satin Nickel
Length 75 mm Lamp Wattage 2.1 W
Number of Lamps 3 Light Output 90 lm
Color Temperature 3000 K Lens Type Structured Glass
Ballast Type Electronic Transformer Housing Material Steel
Width 75 mm Height 19 mm
Includes Control Unit, (3) LED Puck Light UPC 775902008880

Packages

12 - UNIT - 12 1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok