Abbotsford
dalsmtap5m

DALS LIGHTING SM-TAP5M 5-Meter Smart RGB+CCT Indoor Tape Light Kit

Price $75.13 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:SM-TAP5M

Description

Technology at its finest, with these WiFi LED Tape kits, you will have full control of your lighting design through your smart phone. Change colors at will, set schedules, adjust light intensity —anything’s possible!The maximum number of smart lights per installation varies based on your network specifications.Compatible products: SM-TAPEXT24 | SM-TAPEXT60 | SM-TAPACCY | SM-TAPACCWMNote:Not to be used with a dimmer switch or a timer. These features must be accomplished through the Dals Connect app. For indoor use only, this product is not meant for outdoor applications.

Specifications

Brand Name DALS Lighting Item Name LED Wi-Fi Smart Tape Light Kit
Type Dimmable, Flexible, Indoor Voltage Rating 120 V
Lamp Type LED Lamp Wattage 17 W
Average Life 50000 hr Light Color RGB
Color Temperature 2700 - 6500 K Color Rendering Index (CRI) 80
Lumens 1200 lm Delivered, 1250 lm LED Dimensions 5 m L x 1/2 in W x 0.1875 in T
For Use With Google Assistant and Amazon Alexa Includes 5 x 6 in Reconnect Accessory
Standards cELTus Listed Application For Dry Location
UPC 775902016861

Packages

1 - UNIT - 1 24 - UNIT - 24
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok