desuctled300ww

RAB DESIGN LIGHTING 088901 300mm 3W 3000K UCT LED Series Undercabinet Light Triangular Fixture, Warm White

In Stock
Price $56.02 / EA Eco fees: $0.15
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:088901

Description

3W 3000K 8.9" RAB® Design LED Under Cabinet Light Triangular Fixture • UC / UCT / UCP series can be combined together. • Link up to 3m (9.84ft) and/or 36 watts on one power source. • Available in Natural White (NW-4000K) or Warm White (WW-3000K) • LEDs have a greater than 50,000 hour life • Easy installation – Hardwire or plug-in power supply required. • Dimming option available when using a standard TRIAC dimmer and hardwire installation. If using a plug-in power supply, a separate dimmer controller is available. • Voltage 24DC

Specifications

Brand Name Rab Design Lighting Item Name LED Undercabinet Lighting
Type Triangular Voltage Rating 24 VDC
Fixture Wattage 3 W Lamp Type LED
Length 300 mm Series UCT
Lamp Base Medium/Mogul Number of Lamps 1
Average Life 50000 hr Light Color Warm White
Color Temperature 3000 K Lens Type Prismatic Borosilicate Glass
Mounting Type Wall Housing Material Aluminum
Width 33 mm Includes (1) Fixture, (1) Direct Connector, (1) Cable Connector, (2) Mounting Plates
Standards cULus Listed Application For Shelving, Under Cabinets, Bookcases, Walls and Task Lighting
UPC 061184889010

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok