Abbotsford
iplip50602100n2w3k12vdc

IP LIGHTING IP50-602100-N-2W3K-12VDC 2W 12VDC 3000K IP50-602100 Series LED Single Puck Light, Nickel

Price $13.27 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IP LIGHTING
Manufacturer #:IP50-602100-N-2W3K-12VDC

Description

INTENDED USE:- Building interior- Under cabinet- Inside cabinetCONSTRUCTION:- Metal trim with plastic injection body- Complete with 20cm low voltage lead wire

Specifications

Brand Name IP Lighting Item Name LED Puck Light
Type Dimmable Voltage Rating 12 VDC
Fixture Wattage 2 W Lamp Type LED
Housing Finish Nickel Series IP50-602100
Lamp Wattage 2 W Number of Lamps 1
Light Output 150 lm Average Life >50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 80
Lens Type Magnified Mounting Type Recessed
Width 2-9/16 in Height 7/16 in
Includes 20 cm Low Voltage Lead Wire Standards cULus, cETLus, cRLus Listed, RoHS Compliant, cCSAus, CE and FC Certified
Application For Building Interior, Under and Inside Cabinet

Packages

1 - UNIT - 1 2 - UNIT - 2
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok