Abbotsford
LITUCPLED1CH

LITELINE UCP-LED1-CH 2W 12VDC 3000K 130LM UCP-LED1 Series Single LED Puck Light, Chrome

Price $29.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:UCP-LED1-CH
Documents Documents

Description

This LED puck light provides an even warm light that delivers enough illumination for any work surface or display, all while consuming less energy than their halogen equivalent. They provide task or accent illumination in residential and commercial indoor applications.

Specifications

Brand Name Liteline Item Name LED Puck Light
Type Direct Outlet, Symmetric Voltage Rating 12 V
Fixture Wattage 1.8 W Lamp Type LED
Housing Finish Chrome Length 2-13/16 in
Lamp Wattage 1.8 W Light Output 105 lm
Color Temperature 3000 K Lens Type Glass Opal
Ballast Type Electronic Transformer Width 2-13/16 in
Height 27 mm Includes Control Unit
UPC 771250922076

Packages

1 - UNIT - 1