Abbotsford
litucpled34kbk

LITELINE 4000K LED 3-Puck Light Kit with 24W In-Line LED Driver, Black

Price $131.68 / EA Eco fees: $0.45
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE CORP
Manufacturer #:UCP-LED3-4K-BK

Description

LED Puck light kit maintains a cool to the touch LED. The LEDs are rated for 50000 hours. The opal glass shield provides for even lighting. It includes 3 LED puck lights, one 6 ft power cord, one 24 W in-line LED transformer, five port wiring hub, mounting hardware and rotary switch.

Specifications

Brand Name Liteline Item Name LED Puck Light Kit
Type Dimmable Voltage Rating 12 VDC
Fixture Wattage 2 W Lamp Type LED
Housing Finish Black Number of Lamps 3
Light Output 130 lm Average Life 50000 hr
Light Color Warm White Color Temperature 4000 K
Color Rendering Index (CRI) 90 Lens Type Opal Glass
Mounting Type Surface/Recessed Power Source Corded
Width 2-31/32 in Includes (3) LED Pucks, (1) 6 ft Power Cord, (1) In-line Non-Dimming LED Driver, 5-Port Wiring Hub, Rotary Switch, Mounting Hardware
Standards cULus Listed Application For Residential and Commercial Indoor Applications
UPC 771250973504

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok