Abbotsford
yklfml4w48alo6sef835mv

ACUITY 266ESC 48-inch 120-277V 3500K 4000LM/5000LM/6000LM FML4W Series Low Profile Wide Housing LED Wraparound, White

Price $176.64 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:266ESC

Description

The FML4W wide housing LED wrap was designed with the renovator in mind. While compatible with new construction, it’s no mystery the flexibility of the FML4W will keep renovation simple. A wider housing easily covers up existing blemishes from older fixtures, while the option to adjust lumens grants the perfect amount of light to any room. This is capped off by two dimming options; standard 0-10v dimming and for easy install, triac dimming. Triac dimming is connected straight through line voltage for easy dimming compatibility, especially in renovation or retrofit projects.All this means the FML4W shines in closets, foyers, hallways, laundry rooms, bedrooms, offices, utility work areas.

Specifications

Brand Name Lithonia Lighting Item Name LED Wraparound Fixture
Type Low Profile Voltage Rating 120 - 227 V, 0 - 10 V Dimming
Fixture Wattage 49 W Lamp Type LED
Housing Finish White DLC Y
DLC Code PJ7LB18V DLC Class Standard
DLC Version 5.1 Average Life 60000 hr
Color Temperature 3500 K Color Rendering Index (CRI) 80
Lumens 4000/5000/6000 lm Housing Material Metal
Dimensions 4 ft L x 10 in W x 3 in D Standards DLC Listed, Energy Star Certified
Application For Closets, Foyers, Hallways, Laundry Rooms, Offices, Utility Work Areas UPC 194994027058

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok