Abbotsford
yklsbl4lp840

ACUITY 4 ft 120-277V 4000K SBL4 Series Square-Basket LED Wraparound, White

Price $156.79 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:254RKU
Documents Documents

Description

The SBL LED wraparound provides a digital lighting platform to deliver general ambient lighting for surface-mount applications. The LED system delivers long life and excellent color to ensure a quality, low-maintenance lighting installation. Ideal for closets, storage rooms, hallways, and offices.

Specifications

Brand Name Acuity Brands Item Name LED Wraparound Fixture
Voltage Rating 120 - 277 VAC, 1 - 10 V Dimming Fixture Wattage 32 W
Lamp Type Exchangeable LED Housing Finish White, Gloss
Lamp Wattage 32 W Color Temperature 4000 K
Lumens 3994 lm Mounting Type Ceiling, Wall
Housing Material Steel UPC 190887819434

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok