das2050rt

LIGHTHEADED LIGHTING 35W Max High Wattage Can for 2.5 inch Trims

In Stock
Price $24.67 / EA Eco fees: $0.15
Qty EA
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-050-rt

Description

Designed for the MR11 low voltage halogen lamp and is to be used with remote transformers only. Made of die-cast aluminum.

Specifications

Brand Name Lighthead Lighting Item Name 3 in Housing
Voltage Rating 12 V Lamp Type Halogen (Lamp Not Included)
Housing Material Aluminum Lamp Wattage 35 W
Number of Lamps 1 Diameter 76 mm
Color Aluminum

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok