Abbotsford
das2220mr1111

LIGHTHEADED LIGHTING 2-1/4 inch Ceiling Cutout Mini Turno MR11 Halogen Adjustable Trim, Matte Nickel

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-220-MR11-11

Description

LIGHTHEADED Adjustable spotlighting in extremely tight spaces calls for a Mini Turno. Its regressed LED module emits minimal heat and with no harmful UV. The Mini Turno further supports a vertical aiming capability of 20° to focus its light specifically.

Specifications

Brand Name Lighthead Lighting Sub Brand Mini Turno
Item Name 2 in Trim Type Round, Tilt
Ceiling Opening 2-1/4 in Lamp Type MR11 Halogen
Housing Material Die-Cast Aluminum Series 2-220
Lamp Wattage 20/35 W Diameter 3 in OD
Color Matte Nickel For Use With Non-Insulated Ceiling Housings
Standards cETLus Listed

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok