Abbotsford
eltb1402snsn

ELITE LIGHTING 4 inch Elite Reflector (35 Degree Tilt) with Trim, Satin Nickle/Satin Nickle

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B1402SN-SN

Description

Reflector (35° Tilt) trim use with Recessed Low Voltage fixtures

Specifications

Brand Name Elite Lighting Item Name 4 in Reflector Trim
Type Low Voltage, 35° Tilted Lamp Type MR16, GU10 Incandescent
Lamp Wattage 75 W MR16, 50 W GU10 Diameter 4-7/8 in
Color Satin Nickel, Satin Nickel Reflector For Use With H4LV, H4LVIC-AT, BL4IC, BL4IC-S, BL40ICE-S, BL4 Housings
UPC 847801020987

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok