Abbotsford
iplip53rdc4sdwscww30120

IP LIGHTING 4 inch IP53-RDC4SD Series Recessed Trim, White/Silver Cone

Price $65.48 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IP LIGHTING
Manufacturer #:IP53-RDC4SD-W-SC-WW30120

Description

Recessed ceiling designed for high visual comfort in residential application. Die-cast aluminum one piece trim. Die-cast aluminum heat sink. Precision Optical upper reflector cone with clear tempered glass lens. Lower reflector cone for high visual comfort. Heavy duty installation springs ensure tight fitting to ceiling.

Specifications

Brand Name IP Lighting Item Name Recessed Trim
Type Dimmable Lamp Type LED
Series IP53-RDC4SD Recessed Trim Type 4 in
Lumens 980 lm Mounting Type Recessed
Special Features White/Silver Cone Application For LED Downlight Fixture

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok