Abbotsford
iwarf4trimgmbdbblkbrnkl

STANDARD PRODUCTS 4-1/4 inch E-LUME Round MR16 Deep Baffle Gimbal Trim, Black/Brushed Nickel

Price $18.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:64371

Description

FEATURES:• Types: Deep Baffle - Gimbal• Shape: Round• Rotation Angle (°): 30• Colour: Black/Brushed Nickel• Aperture: Round• Comp. housing diameter (in): 4• Compatible Lamps: MR16 (E26, GU10) / PAR16• Lamp Maximum Wattage (W): 50• Diameter (mm): 101.6• Diameter (in): 4• Air-Tight: No• Brand: E-Lume• Warranty (yrs): 1

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name Gimbal Trim Type Round, Deep Baffle, 30° Rotation
DLC N For Use With MR16 (E26, GU10)/PAR16 Lamps
UPC 069549643710

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok