×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
junv4018wh

ACUITY 4 inch VuLite Eyeball Lighting Trim, White

Price $10.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:245GL8

Description

4 trim eyeball

Specifications

Brand Name Juno Sub Brand Vulite
Item Name Eyeball Trim Type Round, Adjustable, Line Voltage
Ceiling Opening 4 in Lamp Type PAR16, R16 Incandescent
Lamp Wattage R16 40 W, PAR16 60 W Mounting Type Ceiling
Diameter 5 in Color White
For Use With IC1, IC1P, TC1, TC1R, V4ICW, V4TCW, V4TCRW Recessed Housings Standards UL Listed
Application For Damp Location, Wet Location Outdoor UPC 661209107442

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok