Abbotsford
jun211pw

ACUITY 5 inch Lensed A19 Dome Shower, Plastic White Trim

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:243RN4

Description

Lensed dome shower trim with plastic white trim ring.

Specifications

Brand Name Juno Item Name 5 in Shower Trim
Type Lensed Dome, Round Lamp Type A19 Incandescent
Housing Material Plastic Lamp Wattage 40 W
Mounting Type Recessed Diameter 6-1/4 in
Color White For Use With IC20/IC20 W/IC20 S/IC20R/TC20/TC20 S/TC20R Housings
Application For Recessed Residential, Damp Location, Wet Location

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok