Abbotsford
jun443bwh

ACUITY 4 inch JUNO Pinhole Trim, MR16, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:243V1M

Description

The 4-inch pinhole trim is available with a black baffle and white trim ring.

Specifications

Brand Name Juno Item Name 4 in Pinhole Baffle Trim
Type Round, Low Voltage Lamp Type MR16
Series 443 Lamp Wattage 50/75 W
Diameter 5 in OD Color White, Black Baffle
For Use With IC44N, IC44NW, IC44NS, TC44, TC44V, TC44S, TC44R, TC47, TC47V, APT44 Recessed Light Housings Application For Indoor Locations
UPC 661209002358

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok