Abbotsford
lcl1071

PHILIPS LIGHTING 5 inch Aperture Lytecaster Basic White Reflector Reflector Trim

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:1071

Description

Reflector: Hydroformed aluminum, .040 thick, (18 ga.); non-yellowing, scratch resistant Perma White Finish, 88% reflectance; white trim flange.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name 6-1/8 in Open Reflector Trim Type Symmetric, Direct, Round
Lamp Type Incandescent Housing Material Aluminum
Lamp Wattage 85 W Number of Lamps 1
Mounting Type Recessed Diameter 155.575 mm
Height 7.1 in Width 7.4 in
Color White Application Indoor Commercial - Recessed Downlights
UPC 784197120696

Packages

1 - UNIT - 1 336 - SKID - 336
This website uses cookies to ensure you get the best experience on our website. Read more
Ok