Abbotsford
LCLP6RDL20935WCCZ10U

SIGNIFY 6 inch 120/277V 2000LM 3500K P6R Series LyteProfile Downlight, Wide Beam Color Clear Reflector

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:P6RDL20935WCCZ10U

Description

The next generation of Lightolier LyteProfile LED downlights have been redesigned to be flexible for changing project needs. Now with a plug-and-play power and control line receptacle, the reflector and light engine combo is quick and easy to install. The newly designed architecture uses the same frame as the EasyLyte and Calculite families. The shared frame concept creates a future-proof luminaire that provides job site flexibility in both installation and inspection, while minimizing the impact of unexpected design changes and offering a good selection of choices.

Specifications

Brand Name Lightolier Item Name Downlight
Type Dimmable, Wide Beam Lamp Type LED
Series P6R Voltage Rating 120/277 V
Light Output 2000 lm Color Temperature 3500K
Color Rendering Index (CRI) 90 Lens Type Clear
Enclosure Type IP65 Mounting Type Ceiling
Power Source Plug-In Standards cULus Listed for Wet Location, Energy Star Certified, RoHS Compliant
Application Used for open office, institutional, healthcare, and retail applications UPC 190096170821

Packages

1 - UNIT - 1