Abbotsford
eltb542clwh

ELITE LIGHTING 5 inch Elite Fire Shield Compact Fluorescent (CFL) with Reflector with Fresnel Lens Trim

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B542CL-WH

Description

Reflector with Fresnel Lens use with Recessed Compact Fluorescent (CFL) fixtures.

Specifications

Brand Name Elite Lighting Item Name 5 in Reflector Trim with Fresnel Lens
Lamp Type A19/BR30/R30/PAR30 Compact Fluorescent Lamp Wattage 75 W R/PAR30, 60 W A19, 65 W BR30
Diameter 6-1/4 in Color White, Chrome Reflector
For Use With B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC Recessed Fixtures UPC 847801031303

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok