Abbotsford
jun444bwh

ACUITY 4 inch JUNO Adjustable Black Baffle MR16, White Trim

Price $24.13 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243V1V

Description

The 4-inch adjustable black baffle trim is available with a trim ring in white.

Specifications

Brand Name Juno Item Name 4 in Adjustable Downlight Baffle Trim
Type Round, Low Voltage Lamp Type MR16
Series 444 Lamp Wattage 50/75 W
Diameter 5 in OD Color White, Black Baffle
For Use With IC44N, IC44NW, IC44NS, TC44, TC44V, TC44S, TC44R, TC47, TC47V, APT44 Recessed Light Housings Application For Indoor Locations
UPC 661209002365

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok