Abbotsford
jun614bwh

ACUITY 6 inch Standard Slope Downlight Black Baffle, White Trim

Price $53.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243V8P

Description

The 614-series standard slope baffle trim comes with black baffle and white trim ring finish.

Specifications

Brand Name Juno Item Name 6 in Downlight Standard Slope Baffle Trim
Type Round Lamp Type PAR38
Series 614 Lamp Wattage 32/42/90/150 W
Mounting Type Ceiling Diameter 7-5/16 x 7-3/4 in
Color White, Black Baffle For Use With IC926, TC926, TC926R, ICPL926, ICPL926R, IC926LED Recessed Light Housings
Application For Indoor Locations UPC 661209100184

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok