Abbotsford
junic21

ACUITY 6 inch JUNO IC Rated Shallow Incandescent Housing

Price $47.75 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:250AB1

Description

IC21 shallow housing is ideal for applications where vertical installation space is limited.

Specifications

Brand Name Juno Item Name 6 in Round Housing
Type New Construction, Shallow Universal Voltage Rating 120 V
Ceiling Opening 6-7/8 in Lamp Type A19/BR30/R20/PAR20/PAR30/PAR30L Incandescent
Insulation Type IC Housing Material 0.032 in Aluminum
Lamp Wattage 75 W Number of Lamps 1
Mounting Type Ceiling Height 5-3/4 in
Width 7-1/2 in Depth 13-1/8 in
Standards UL Listed, CSA Certified Application For Damp Locations
UPC 661209700230

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok