Abbotsford
junic22wg

ACUITY 6 inch 120V Incandescent New Construction IC Housing with Push-In Electrical Connectors and Pre-installed Air-Loc Gasket

Price $20.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:240A2H

Description

Adjustable socket plate and detachable socket with snap-in springs to accommodate various lamp and trim combinations.PRODUCT FEATURES:- IC Air-Loc Housing - Energy efficient, sealed housing - Can be completely covered with insulation- When used with Air-Loc Gasket accessory or pre-installed gasket, stops infiltration and exfiltration of air, reducing heating and cooling costs - Trims shown with Air-Loc symbol do not require a gasket.

Specifications

Brand Name Lithonia Lighting Item Name 6 in IC Housing
Type New Construction Voltage Rating 120 V
Lamp Type A19/BR30/BR40/PAR16/PAR20/PAR30/PAR30L/PAR38/R20 Incandescent Series IC22
Includes Push-in Electrical Connectors, Pre-installed Air-Loc Gasket UPC 661209559074

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok