Abbotsford
lclp6rdcc

PHILIPS LIGHTING 6 inch LyteProfile Clear Reflector

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400532706

Description

"6" LYTEPROFILE COMFORT CLEAR REFLECTOR"

Specifications

Brand Name Lightolier Sub Brand LyteProfile
Item Name 6 in Cone Trim Type Round
Lamp Type LED Mounting Type Recessed
Color Comfort Clear Reflector, White Flange For Use With Open Downlight Fixture
Standards cULus Listed, Energy Star Certified UPC 662057994796

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok