Abbotsford
ykl7b2r12

ACUITY 6 inch PAR30 Narrow Flange Baffle Reflector Trim Pot, Black

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:160G6T

Description

For use with housings L7X, L7XR, LC6, L7XF and L7XFR. Construction: Aluminum one piece reflector. Polyester powder coat paint. All finishes, excluding PF option, have integral flange. Installation: Socket to trim interface. Trim retention is achieved by utilizing two side-mounted torsion springs on the trim and two receiving brackets in the can, ensuring a consistently tight fit with the ceiling. Listings: U.L. Listed to U.S. and Canadian safety standards. Damp location listed.

Specifications

Brand Name Lithonia Lighting Item Name 6 in Baffle Full Reflector Trim
Type Narrow Flange Lamp Type BR30/PAR30 Incandescent, 13DTT and 26TRT Fluorescent
Housing Material Aluminum Series 7B2
Lamp Wattage Incandescent: 65/75 W, Fluorescent: 13/26 W Mounting Type Torsion Spring
Diameter 149 mm ID x 194 mm OD Height 152 mm
Color White, Black Baffle For Use With L7X, L7XR, LC6, L7XF, L7XFR Housings
Standards cULus Listed Application For Residential Recessed Downlighting, Damp Locations

Packages

1 - UNIT - 1 12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok