Abbotsford
ykl6e1r6

ACUITY 6 inch PAR30 Premium Open Eyeball Reflector Flange, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:941977

Description

With 350º horizontal rotation and up to 40º vertical adjustability, eyeballs are the ultimate in recessed trim flexibility. Ideal for accenting fireplaces, art objects or other collectibles, they accept both R and PAR lamps for a full range of beam spreads and intensities. The open eyeball is available in a variety of finishes

Specifications

Brand Name Lithonia Lighting Item Name 6 in Downlight Eyeball Trim
Type Narrow Flange, Round, Open, Premium, 40° Tilted, 350° Roation Ceiling Opening 5-7/8 in
Lamp Type BR30/PAR30 Incandescent Housing Material Aluminum
Lamp Wattage 65/75 W Diameter 7-5/8 in
Height 6-1/2 in Color White
For Use With LC6, LI6, L7X, L7XR and LP6 Recessed Housings Standards cULus Listed
Application For Residential use

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok