Abbotsford
JUNWF4ALO19SWW590CRIMWM6

ACUITY 282KKF 4-inch 14.5W 120V WF4 Smooth Flat LED Downlight with Adjustable CCT and Lumen Output, White

Price $18.85 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY BRANDS LIGHTING CANADA
Manufacturer #:282KKF

Description

Featuring a smooth matte white finish, the 4" flat series of wafers offer both adjustable CCT and lumen output. This combination allows you to create the perfect look for your space with low/medium/high lumen outputs and a choice of 2700K, 3000K, 3500K, 4000K, 5000K CCT. It has a standard wet location listing, which means the wafers can be mounted in bathrooms and covered outdoor spaces. It needs no can needed to install, time of installation is significantly lower than with traditional downlights.

Specifications

Brand Name Juno Sub Brand Contractor Select
Item Name Downlight Fixture Type Dimmable, Smooth
Voltage Rating 120 V Fixture Wattage 14.5 W
Lamp Type LED Ceiling Opening 4 in
Housing Material Die-Cast Aluminum Average Life 50000 hr
Color Temperature 2700/3000/3500/4000/5000 K Color Rendering Index (CRI) 90
Lens Type Polycarbonate Lumens 700/900/1100 lm
Housing Finish Matte White Dimensions 4.72 in W x 1.25 in H
Special Features Triac Dimming Protocol Standards Air-Loc Certified in Accordance with ASTM E283-2004, cCSAus Certified, Energy Star Certified, IC Rated, NOM Certified, Title 24 Part 6 Compliant
UPC 197589041057

Packages

1 - UNIT - 1