PHILIPS LIGHTING 5-1/4 inch Aperture Lytecaster Basic Baffle Complete Unit
Description
"FRAME BAFFLE WHT PAR30"
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Recessed Downlight Fixture | Type | Non-IC |
Fixture Wattage | 75 W | Lamp Type | PAR30 |
Housing Material | Aluminum | Recessed Trim Type | 5 in Baffle |
Housing Finish | White with White Baffle | Includes | Frame-In-Kit and Reflector Trim |
UPC | 662057606156 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 100 - SS - 100 | 144 - SKID - 144 |