
SIGNIFY 6 inch 120/277V 5CCT Lightolier ModuLyte LED Downlight, Wide Beam White Reflector
Description
ModuLyte downlights provide the optimal balance of field flexibility, performance, and commercial appeal. Light engines are designed to be installed without need of frames making ModuLyte flexible to accommodate new construction, remodel and retrofit applications. Field selectable correlated color temperature and lumens in addition to field installable optics including wall wash allow ModuLyte to adapt to a variety of applications such as office, institution, healthcare, retail, and public.
Specifications
Brand Name | Lightolier | Voltage Rating | 120/277V |
Series | M6R Series ModuLyte | Average Life | 72,000 hours |
Color Temperature | 2700K/3000K/3500K/4000K/5000K | Color Rendering Index (CRI) | 90 |
Lumens | 3000/3500/4000 Lumens | Dimensions | 6 inch |
Special Features | Wide Beam, White Reflector | Application | Designed for office, institution, healthcare, retail, and public use |
Packages
6 - UNIT - (6) |