Abbotsford
LCLM8RDL259CSWWHZ10U

SIGNIFY 8 inch 120/277V 2500LM Lightolier ModuLyte LED Downlight, Wide Beam White Reflector

Price $150.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:M8RDL259CSWWHZ10U

Description

Flexibility at your fingertips;Field interchangeable downlight (wide/medium) and lensed wall wash optics;5-CCT and up to 3-lumen field selectability;59° physical cutoff provides reduced high angle glare and low UGR to optimize visual comfort;Quick disconnect for quick separation of driver box from light engine in support of installation and ease of long term maintenance;Standard application features include IC rating, wet listed for covered ceilings, and air-tight;ModuLyte is a frame-optional family of 4"/6"/8" downlights with true commercial aesthetic and performance. Field selectability and installable accessories optimize flexibility for ModuLyte to adapt to varying requirements for office, retail, healthcare, and institution among other applications.;4"/6"/8" round downlight apertures;Field selectable for 5 CCT's and up to 3 lumen levels;For use as standard in new construction (frame optional), remodel, and retrofit applications;IC rated, wet location listed (covered ceilings), and air-tight;Field installable optic accessories for wide and medium downlight beams and wall wash asymmetric;0-10v dimmable to 1%;90CRI Accurender;Office;Healthcare;Retail;Hospitality;Institution

Specifications

Brand Name Lightolier Sub Brand ModuLyte
Item Name Downlight Type Commercial
Voltage Rating 120/277V Fixture Wattage 25 W
Lamp Type LED Housing Material Die-Cast Aluminum
Series M8R Series ModuLyte Beam Angle 72°
Recessed Trim Type 8 in Round Average Life 72,000 hours
Color Temperature 2700K/3000K/3500K/4000K/5000K Color Rendering Index (CRI) 90
Shade Type White Lumens 1500/2000/2500 Lumens
Enclosure Type NEMA 77-2017 Mounting Type Recessed
Housing Finish White Dimensions 8 inch
Special Features Wide Beam, White Reflector Standards cULus Listed, Energy Star Certified, IC Rated, RoHS Complient, Wet Location Rated
Application Designed for office, institution, healthcare, retail, and public use. UPC 190096192908

Packages

4 - UNIT - (4)