Abbotsford
jun4rlsg207lm27k120whm6

ACUITY 4-inch 10W 120V 2700K 700LM 4RLS Round Surface Mount Downlight, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:251P66
Documents Documents

Description

Sleek, ultra-low profile energy efficient LED surface mount fixture. Installs directly onto industry standard junction boxes and round mud rings. Whenused with accessory retrofit kit, can be installed into 4” IC or non-IC recessed housings. Replaces traditional 65W incandescent fixture performance,delivering 700 lumens. Dimmable with most standard incandescent dimmers and electronic low voltage dimmer. LED surface mount fixture is designed toprovide over 50,000 hours of life. 5 year warranty.

Specifications

Brand Name Juno Item Name Surface Mount Fixture
Type Generation 2 Voltage Rating 120 V
Fixture Wattage 10 W Lamp Type LED
Housing Finish White Series 4RLS
Lamp Base Medium Average Life 50000 hr
Color Temperature 2700 K Color Rendering Index (CRI) 90
Lens Type Round Lumens 700 lm
Mounting Type Junction Box Housing Material Aluminum
Dimensions 5-1/2 in dia x 1-3/4 in H For Use With 4 in Recessed Incandescent Housings
Standards Energy Star, T24, IECC ASTM E283, RoHS Compliant Application For Wet Locations
UPC 190887658965

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok