Abbotsford
ndrob41005103kbk

DISTRI LITE 4 inch 10W 120V 3000K 850LM OB-LED-410 ORBIT Series High Performance LED Regressed Downlight, Black

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:OB410-0510-3K-BK

Description

High performance LED REGRESSED downlight with a pressure-fit spring clips application for an easy install. Integrated COB technology offers low-energy, long lasting performance with outstanding light outputs of 850 LUMENS. Suitable for indoor or outdoor residential applications, this regressed LED light source offers an anti-glare lighting. A 36 degree focused beam angle with a 360 degree rotation will answer many lighting applications. The body is constructed of die cast aluminum, with junction box manufactured in aluminum extrusion. For easy and quick installation, the unit comes with pressure-fit spring clips and quick connect wire connectors. Dimmable driver included. It is IC rated and suitable for dry, damp & wet locations. An optional 120-277V, 0-10V dimmable driver available This product is CSA certified in Canada and the US conforms to UL standard 1598 and CSA standard C22.2 NO. 250.0. The wiring compartment accommodates up to (6) 14 gauge insulated conductors to satisfy luminaire junction box volume requirements.Although this product meets all industry certifications and ratings, some municipalities will require the use of a vapor barrier and/or mounting plate. Verify local building codes prior to installation.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name Recessed Downlight Fixture Type High Performance, Dimmable, Regressed
Voltage Rating 120 V Fixture Wattage 10 W
Lamp Type LED Ceiling Opening 3-1/4 in
Housing Material Die-Cast Aluminum Series Orbit
Beam Angle 36° Recessed Trim Type 4 in Gimbal
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lumens 850 lm
Cord Type 14/6 AWG Insulated Mounting Type Recessed
Housing Finish Black Dimensions 4.45 in OD x 3.35 in H
Includes Dimmable Driver, Pressure Fit Spring Clips and Quick Connect Wire Connectors Standards cETLus Listed, UL 1598 and CSA C22.2 No. 250.0-08, Energy Star Certified
Application For Indoor or Outdoor Residential Applications UPC 775110019562

Packages

12 - UNIT -(12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok