Description
This latest CCT (Correlated Color Temperature) technology is offered in a low-profile design. It features (3) color temperatures 3K, 4K & 5K to select from. The color temperature selector is located on the light unit, which allows for color selection to be made at final install stage. It allows installation in almost any location, even directly under a ceiling joist. Whether it is a Remodel or New Constuction installation, this unit is well suited for indoor / outdoor residential, hospitality, commercial and multifamily applications.
Specifications
| Brand Name | NDR Electric | Sub Brand | Razor |
| Item Name | Recessed Downlight Fixture | Type | Dimmable |
| Fixture Wattage | 11 W | Lamp Type | LED |
| Ceiling Opening | 5 in | Housing Material | Die-Cast Aluminum |
| Beam Angle | 107° | Average Life | 50000 hr |
| Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 80 |
| Lumens | 780 lm | Mounting Type | Ceiling |
| Housing Finish | White | Dimensions | 6.3 in dia x 1.3 in H |
| Standards | Air Tight Rated, cETLus Listed, Energy Star Certified, IC Rated, Wet Location Rated | Application | For Indoor/Outdoor, Residential and Commercial |
| UPC | 775110020445 |
Packages
| 24 - UNIT - (24) |