Abbotsford
NDRRZRCCT611BLK

DISTRI-LITE 6-inch 13W 1170LM RZR-CCT-611 Series Regressed Downlight with Selectable Color Temperature, Black,

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:RZR-611-BK-T24

Description

This latest CCT (Correlated Color Temperature) technology is offered in a low-profile design. It features three (3) color temperatures 3K, 4K & 5K to select from. The color temperature selector is located on the light unit, which allows for color selection to be made at final install stage. It is IC and AIR-TIGHT rated and allows installation in almost any location, even directly under a ceiling joist. Whether is is a Remodel or New Construction installation, this unit is well suited for indoor / outdoor residential, hospitality, commercial and multifamily applications. It does not require a recessed housing for installation.

Specifications

Brand Name NDR Electric Item Name Downlight
Type Airtight, Dimmable, Slim Voltage Rating 120 V
Fixture Wattage 13 W Lamp Type LED
Ceiling Opening 6.33 in Housing Material Die-Cast Aluminum
Series Razor Beam Angle 107°
Recessed Trim Type 6 in Average Life 50000 hr
Color Temperature 5000 K Color Rendering Index (CRI) 80
Lens Type Polycarbonate Lumens 1170 lm
Cord Type (6) 12 AWG (Insulated), (8) 14 AWG (Insulated) Mounting Type Recessed
Housing Finish Black Dimensions 7.3 in dia x 1.2 in H
Standards cETLus Listed, Energy Star Certified, UL 1598 and CSA C22.2 No. 250.0-08 Application For Indoor, Outdoor Residential, Hospitality, Commercial and Multifamily Applications

Packages

24 - UNIT -(24)