Abbotsford
sats8706

SATCO LIGHTING S8706 6 inch 25W 100-277V 4000K 1900LM Commercial LED Downlight Retrofit, Cool White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S8706

Description

25 watt Commercial LED Downlight Retrofit; 6 inch; 4000K; 100-277 volts.PRODUCT FEATURES:- Solid State LED lighting- External driver for simple retrofitting- Quick connect feature for easy installation- 100-277 range voltage circuit- 0-10V dimming

Specifications

Brand Name Satco Products Sub Brand Satco
Type Commercial Downlight Retrofit Voltage Rating 277 V
Number of Lamps 1 Average Life 50000 hr
Color Temperature Cool White Lumens 1900 lm
Standards cULus wet location rated UPC 045923087066

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok