Abbotsford
ykl5bpmwledm6

ACUITY 5 inch 3000K 120V 620LM P Series LED Module, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:223WT1

Description

The P Series 5-inch can fit any 5-inch recessed can-style housings making it great for both new construction and retrofit applications. It can retrofit a 65W incandescent lamp. P Series in Matte White is wet rated for installation in any indoor location.

Specifications

Brand Name Acuity Brands Item Name Recessed Downlight Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Fixture Wattage 10.5 W Lamp Type LED
Housing Material Aluminum Lamp Wattage 10.5 W
Beam Angle 40 - 80° Recessed Trim Type 5 in Round
Color Temperature 3000 K Color Rendering Index (CRI) 80
Ballast Type Electronic Transformer Lumens 620 lm
Mounting Type Ceiling Housing Finish White, Matte
Dimensions 127 mm OD Includes Control Unit
UPC 820476235009

Packages

1 - UNIT - 1 26 - UNIT - 26
This website uses cookies to ensure you get the best experience on our website. Read more
Ok