×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
prmal

HUBBELL AL 120V 15W A15 Incandescent Aisle Light

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:AL

Description

Welded steel aisle light housing for 15W A15 lamp, effective solution tolow level pathway lighting, ideal for a wide variety of interiorapplications including commercial, retail, and residential applications.

Specifications

Brand Name Prescolite Type Recessed step light housing
Voltage Rating 120 VAC Lamp Type A15 lamp
Number of Lamps 1 Height 8.4375 in
Width 3.1875 in Color White
Standards UL/CSA Application Interior
UPC 785235127349

Packages

1 - UNIT - 1 96 - UNIT - 96
This website uses cookies to ensure you get the best experience on our website. Read more
Ok